Shop All Fire Barrier Products
Sp Scienceware
Fire Blanket, Fiberglass
Mfr # H24869-0000
Zoro # G8403105
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 36 in
- Blanket Length 40 in
- Blanket Material Fiberglass
- Blanket Color Tan
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H24869-0000
- Zoro # G8403105
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Blanket Width | 36 in |
Blanket Length | 40 in |
Overall Width | 36 in |
Blanket Dimensions | 40 in x 36 in |
Overall Length | 40 in |
Details
Item | Fire Blanket |
Blanket Material | Fiberglass |
Blanket Color | Tan |
Description
Fire Blanket, Blanket Color Tan, Blanket Material Fiberglass, Overall Length 40 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, Gray, XL, 10" L, PR (MPT-88-011)
- SPILLTECH Oil-Only Commander Pads, PK100 (BPF100H-BX)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, S, 7" L, PR (FFTAB-88-008)
- KIDDE Sealed Battery Carbon Monoxide Alarm, Lit (21010073)
- SELLSTROM Fire Blanket, Carbon Felt (S97466)
- 3M Fire Barrier Sealant, 4-1/2 gal., Gray (1000-N/S-4.5GAL)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (1000-N/S-10.1OZ)
- SOUTHWIRE Firestop Fire Blocking Foam Sealant (FSFOM)
- STI Fire Barrier Spray, 5 gal., Blue (AS205)
- STI FIRESTOP STI SpecSeal SSP Putty Pad- 7.25" x 7.25" x 3/16" (FR-STI-SSP4S)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-2)
- Sp Scienceware Fire Barrier Products