Shop All Eyewear Dispensers
Sp Scienceware
Eyewear Dispenser, Case w/Door, Acrylic
Mfr # F24876-0000
Zoro # G8368001
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Dispenser Lid Style Hinged Door
- Wall Mounting Yes
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F24876-0000
- Zoro # G8368001
- Country of Origin United States
- Category Eyewear Dispensers
Dimensions
Overall Depth | 4 in |
Overall Width | 8 in |
Overall Height | 19 in |
Details
Item | Eyewear Dispenser |
Color | Clear |
Material | Acrylic |
Dispenser Lid Style | Hinged Door |
Wall Mounting | Yes |
Dispenser Style | Hinged Door |
Dispenser Features | Case with Door |
Description
Eyewear Dispenser, Color Clear, Dispenser Features Case with Door, Dispenser Style Hinged Door, Material Acrylic, Overall Depth 4 in, Overall Height 19 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWHLG000600)
- RAM BOARD Ram Board RT3164 3 in. Ram Board Tape (134000)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size XL, 12PK (GL2004KXL)
- NMC Caution Step Up Sign, C401A (C401A)
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- ZORO SELECT Saf Glss and Goggles Disp W/ Lid, Stk, Clr (3TCA5)
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- ZORO SELECT Saf Glss Hldr, Tray, Clr, Acryl, Wall Mtg (3TCA7)
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 20 Pairs (23Z420)
- HONEYWELL UVEX Carryall Case, Bk, 4 H x 7-1/2 In W, Nylon (S491)
- Sp Scienceware Eye Protection