Shop All Eyewash and Shower Parts and Accessories
Sp Scienceware
Eye Wash Station, 16 oz
Mfr # F24865-0000
Zoro # G8048065
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 17 1/2 in
- Includes (1) 16 oz Empty Eyewash Bottle
- Features Instruction Diagrams
- Housing Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F24865-0000
- Zoro # G8048065
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 17 1/2 in |
Bottle Size | 16 oz |
Housing Height | 15 in |
Housing Sz (H x W x D) | 15 in x 17 1/2 in |
Housing Width | 17 1/2 in |
Details
Item | Single Use Eyewash Station |
Color | Green |
Includes | (1) 16 oz Empty Eyewash Bottle |
Features | Instruction Diagrams |
Housing Included | Yes |
Number of Bottles Included | 1 |
Compatible with Brand | SP SCIENCEWARE |
Activation Type | Manual Hand Operation |
Housing Capacity | 16 oz Bottles |
Description
Single Use Eyewash Station, Bottle Size 16 oz, Features Instruction Diagrams, Housing Height 15 in, Housing Width 17 1/2 in, Includes (1) 16 oz Empty Eyewash Bottle, Number of Bottles Included 1, Color Green, Housing Included Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic High-Top Shoe, W, 11 1/2, Black, PR (TB1A28WF001)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWHXL002500)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- SP SCIENCEWARE Eye Wash Station, 32 oz (F24866-0000)
- PHYSICIANSCARE Eye Wash Station, 16 oz. (24-000)
- HAWS Haws Sp12 Eyewash Head W/Nozzle (SP12)
- LEGACY HOSE STOPPER FOR 5/8 HOSE (LMRP005028)
- BRADLEY Pierce (152-064)
- GUARDIAN EQUIPMENT Pull Rod, Sst, 29In. (AP050-079)
- GUARDIAN EQUIPMENT Outlet, Gs, 3/8 F, Abs, Assy (AP470-105A-A)
- Sp Scienceware Eyewash and Shower Parts and Accessories