Shop All Lab Adapters & Joints
Sp Scienceware
Drying Tube, 4 in. x 3/4 in. Dia., PK12
Mfr # F19960-0000
Zoro # G8018613
product price: $32.29
/pk 12, $2.69/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drying Tube
- Color Clear
- Material of Construction Polyethylene
- Length 4"
- Special Features 2 Polypropylene Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F19960-0000
- Zoro # G8018613
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Length | 4" |
Outside Dia. | 3/4" |
Overall Length | 101.6 mm |
For Tubing Outside Diameter | 3/4 in |
Details
Item | Drying Tube |
Type | Drying Tube |
Color | Clear |
Material of Construction | Polyethylene |
Special Features | 2 Polypropylene Fittings |
Features | Drying Agent Not Included, Each Tube is Supplied with Two Polypropylene Fittings with Serrated Tapered End that Accept 6.4 to 9.5mm (¼ to ¿") I.D. Tubing |
Product Type | Drying Tube |
Autoclavable | No |
Material | Polyethylene (Tube)/Polypropylene (Tube Fitting) |
Description
Drying Tube, Overall Length 101.6 mm, USP Specification Not Applicable, Product Type Drying Tube, Type Drying Tube, Material Polyethylene (Tube)/Polypropylene (Tube Fitting), Color Clear, Autoclavable No, Features Drying Agent Not Included, Each Tube is Supplied with Two Polypropylene Fittings with Serrated Tapered End that Accept 6.4 to 9.5mm (1/4 to � In.) I.D. Tubing, Standards Not Applicable, For Tubing Outside Diameter 3/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, 104mm, Fine Tp, PK400 (134020-S01)
- AMSCOPE 144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass (BS-144P-200S-22)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- ORBIT Transition Adapter 3/4 in. 200 psi (57187)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- HUBBELL WIRING DEVICE-KELLEMS Adapter, L5-15P to 5-20R (HBL2274)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 45/50 (CS004550)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- Sp Scienceware Lab Adapters & Joints