Shop All Cryogenic Equipment
Sp Scienceware
Dry Ice Maker
Mfr # F38886-0000
Zoro # G8048695
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Denim, Polyethylene, Polypropylene, Steel
- Volume Produces 1.7 lb Bag of Ice Flake
- Product Type Dry Ice Maker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F38886-0000
- Zoro # G8048695
- Country of Origin United States
- Category Cryogenic Equipment
Details
Item | Dry Ice Maker |
Material | Brass, Denim, Polyethylene, Polypropylene, Steel |
Volume | Produces 1.7 lb Bag of Ice Flake |
Product Type | Dry Ice Maker |
Description
Dry Ice Maker, Steel, Brass, Polyethylene, Polypropylene, DenimVolume Produces 1.7 lb. Bag of Ice Flake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J908)
- OAKTON Oakton Conductivity/Temp Probe, for 6 an (35606-53)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- Sp Scienceware Cryogenic Equipment