Shop All Biohazard Bags
Sp Scienceware
Disposable Bag Deodorant Pad, PK100
Mfr # H13198-0003
Zoro # G3238002
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lemon
- Material Fabric Pads
- Width 1 1/4 in
- Height 1 1/4 in
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13198-0003
- Zoro # G3238002
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 1 1/4 in |
Height | 1 1/4 in |
Length | 1 1/4 in |
Details
Color | Lemon |
Item | Autoclave Disposable Bag Deodorant Pad |
Material | Fabric Pads |
For Use With | Autoclavable Biohazard Bags |
Scent | Lemon |
Container Shape | Square |
Accessory Type | Autoclave Disposable Bag Deodorant Pad |
Description
Autoclave Disposable Bag Deodorant Pad, For Use With Autoclavable Biohazard Bags, Width 1 1/4 in, Length 1 1/4 in, Height 1 1/4 in, Scent Lemon, Material Fabric Pads, Package Quantity 100
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERTH SANITARY SUPPLY Bio-Based Carpet Stain Remover, 1 qt, PK12 (135800)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 22" Blade W (7COMBO46)
- ZORO SELECT Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted (515-10N)
- GENUINE JOE Large Mop Head, Orange, Blended, PK12, GJOLOR5BCT (GJOLOR5BCT)
- SP SCIENCEWARE Autoclavable Bags, 1 gal., Clear, PK100 (H13182-0815)
- SP SCIENCEWARE Biohazard Bag Holder, 8 In. H (H13193-1000)
- SP SCIENCEWARE Autoclav.Biohaz.Bag, 8to10gal, Clear, PK100 (F13161-0009)
- SP SCIENCEWARE Ties, Twist (H13190-0000)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 3gal, Clear, PK100 (F13160-0009)
- SP SCIENCEWARE Autoclavable Bags, 1 gal., Clear, PK100 (H13182-1012)
- HEATHROW SCIENTIFIC Biohazard Bag Holder (HS10044H)
- Sp Scienceware Biohazard Bags