Shop All Bottles & Jars
Sp Scienceware
Dispensing Bottle, 250mL, PK12
Mfr # F11637-0008
Zoro # G8059493
product price: $39.99
/pk 12, $3.33/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 250 mL
- Capacity 250ml
- Labware Capacity - English 8 oz
- Mouth Narrow
- Bottle/Jar Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11637-0008
- Zoro # G8059493
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Mouth Size | Narrow |
Description
Dispensing Bottle, Body Color Clear, Body Material LDPE, Bottle Type Dispensing, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Clarity Translucent, Closure Color White Clear, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material LDPE, Special Features Holds A Tight Seal Even After Repeated Use, Red Sealer Cap Snaps On to Prevent Loss, Shape Cylindrical, Basic Material Plastic, Closure Type Snap On, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- J-B WELD Plasticweld Syringe, 25Ml (50132)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- SP SCIENCEWARE Precisionware Bottle, 8 Oz, LDPE, PK12 (F10626-0006)
- SP SCIENCEWARE Wash Bottle Carrier, 250mL/500mL (F11640-0001)
- SP SCIENCEWARE White, Wash Bottle 16 oz., 4 Pack (F11816-0015)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0640)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 63mm H, 1 oz., PK24 (52JZ48)
- Sp Scienceware Bottles & Jars