Shop All Dial Calipers
Sp Scienceware
Dial Caliper, Metric, Plastic
Mfr # H13416-0001
Zoro # G8445857
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Black Numbers on White Background
- Dimension Type Metric
- Graduations 0.01mm
- Accuracy +/-0.03 mm
- Caliper Range 0-150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13416-0001
- Zoro # G8445857
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Metric |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Description
Metric Dial Caliper, Range 0 to 150 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Plastic, Dial Color White, Dial Graduation 0.01 mm, Dimension Type Metric, Jaw Material Plastic, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Depth Rod Shape Rectangular, Includes Bezel Lock No, Includes Case No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 Piece Hydraulic Punch Die Set, 11 ga. (39CE94)
- MORSE Carbide Tipped Holesaw, 7/16"Hex, 1-13/16 (MHSTK29)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J3407)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH22P5)
- STARRETT Dial Caliper w/SLC/Case, 6 In, White (120A-6 W/SLC)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- BNS Brown & Sharpe Dial-Cal Dial Caliper with Silver Dial Face (599-579-8-1)
- INSIZE Dial Caliper, 0.4-1.2" Range, White, SS (2333-E121)
- STARRETT Caliper, Outside, 18" Size, Flat Leg (26-18)
- STARRETT Drill Gage (186)
- ASIMETO 0-8 x 0.001" Asimeto Dial Caliper (7303081)
- Sp Scienceware Precision Measuring Tools