Shop All Microbiology Media
Sp Scienceware
Desiccator, Vertical, Clear, Includes: Lid
Mfr # F42073-1000
Zoro # G8317495
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- For Use With Verticle Profile
- Capacity 1.6 cu ft
- Material of Construction Co-Polyester
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F42073-1000
- Zoro # G8317495
- Country of Origin United States
- Category Microbiology Media
Dimensions
Inside Width | 11 1/2 in |
Plate Height | 4-3/8 in |
Inside Dia. | 4-3/4" |
Overall Width | 13 3/8 in |
Inside Height | 13 1/2 in |
Overall Height | 16 3/8 in |
Overall Length | 16 1/4 in |
Shelf Height | 4 3/8 in |
Details
Material | Polyester |
For Use With | Verticle Profile |
Item | Cabinet Desiccator |
Capacity | 1.6 cu ft |
Material of Construction | Co-Polyester |
Number of Shelves | 3 |
Type - Lab Desiccators | Cabinet Desiccator |
Includes | Lid |
Lab Desiccator Material | Co-Polyester |
Color | Clear |
Type | Cabinet Desiccator |
Includes Vacuum Hookup | No Vacuum |
Includes Adjustable Shelves | Adjustable |
Shape | Rectangular |
Description
Cabinet Desiccator, Type Cabinet Desiccator, Overall Height 16 3/8 in, Overall Length 16 1/4 in, Overall Width 13 3/8 in, Number of Shelves 3, Plate Height 4-3/8 in, Lab Desiccator Material Co-Polyester, Color Clear, Inside Height 13 1/2 in, Inside Width 11 1/2 in, For Use With Verticle Profile, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 29/42, 5L (F41925L)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- SP SCIENCEWARE CELL LIFTER PK10 (F37756-0010)
- SP SCIENCEWARE Desiccator, 26cm (F42031-0000)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- WHEATON Glass Coplin Staining Jar, PK6 (900570)
- Sp Scienceware Microbiology Media