Shop All Microbiology Media
Sp Scienceware
Desiccator, Vertical, Clear
Mfr # F42072-1000
Zoro # G8193464
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Verticle Profile
- Overall Height 12 2/5 in
- Color Clear
- Includes 2 Shelves
- Overall Length 13 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F42072-1000
- Zoro # G8193464
- Country of Origin United States
- Category Microbiology Media
Dimensions
Overall Height | 12 2/5 in |
Overall Length | 13 2/5 in |
Overall Width | 16 3/10 in |
Details
For Use With | Verticle Profile |
Item | Desiccator |
Color | Clear |
Includes | 2 Shelves |
Material of Construction | Co-Polyester |
Capacity | (40) 12 oz. Soda Cans |
Description
Desiccator, Overall Height 12 2/5 in, Overall Length 13 2/5 in, Overall Width 16 3/10 in, Color Clear, For Use With Verticle Profile, Includes 2 Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Mixing Paddle, For H-1690 (5DNN1) (5DNN3)
- GOJO Luxury Foam Handwash Refill, 2000mL, Cranberry Scent, PK 2 (GOJ526102)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- ADVANTECH MANUFACTURING Sieve, #70, S/S, 8 In, Full Ht (70SS8F)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- SP SCIENCEWARE Desiccator, 26cm (F42031-0000)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- SP SCIENCEWARE Desiccator, 24cm (F42027-0000)
- SP SCIENCEWARE CELL LIFTER PK10 (F37756-0010)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- Sp Scienceware Microbiology Media