Shop All Desiccators
Sp Scienceware
Desiccator, Clear, 16-3/10 In L
Mfr # F42071-0000
Zoro # G4676752
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Lab Desiccators Cabinet Desiccator
- Material Polyester
- Overall Height 8 3/8 in
- Overall Length 16 1/4 in
- Overall Width 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F42071-0000
- Zoro # G4676752
- Country of Origin United States
- Category Desiccators
Dimensions
Overall Height | 8 3/8 in |
Overall Length | 16 1/4 in |
Overall Width | 13 3/8 in |
Inside Dia. | 5-7/8" |
Plate Height | 4-3/8 in |
Inside Width | 11 1/2 in |
Inside Height | 4 3/8 in |
Shelf Height | 4 3/8 in |
Details
Type - Lab Desiccators | Cabinet Desiccator |
Material | Polyester |
For Use With | Disposable or Reusable Desiccant |
Number of Shelves | 1 |
Item | Cabinet Desiccator |
Lab Desiccator Material | Co-Polyester |
Includes | Lid |
Color | Clear |
Type | Cabinet Desiccator |
Capacity | 0.7 cu ft |
Shape | Rectangular |
Includes Vacuum Hookup | No Vacuum |
Includes Adjustable Shelves | Fixed |
Description
Cabinet Desiccator, Type Cabinet Desiccator, Overall Height 8 3/8 in, Overall Length 16 1/4 in, Overall Width 13 3/8 in, Number of Shelves 1, Plate Height 4-3/8 in, Lab Desiccator Material Co-Polyester, Color Clear, Inside Height 4 3/8 in, Inside Width 11 1/2 in, For Use With Disposable or Reusable Desiccant, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Digital Manometer with Calibra (98767-00)
- NORPRO Funnel Wide Mouth (248)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- SP SCIENCEWARE Desiccator, 4.0, Horizontal, Clear (F42074-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- SP SCIENCEWARE Desiccator, Vacuum, Clear, Space Saver (F42012-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 6-3/4 Dia. (F42010-0000)
- THERMO SCIENTIFIC Nalgene 230 mm Ceramic Metal Desiccator (5312-0230)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- Sp Scienceware Desiccators