Shop All Microbiology Media
Sp Scienceware
Desiccator, 26cm
Mfr # F42031-0000
Zoro # G4661054
original price:
$92.89
7% off
new price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Limited Space, Provides a Vacuum Rating of 740mm Hg, Small Samples
- Color Clear
- Clearance Above Plate 6.19 in
- Lab Desiccator Material Polycarbonate, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F42031-0000
- Zoro # G4661054
- Country of Origin United States
- Category Microbiology Media
Dimensions
Inside Dia. | 7 3/4 in |
Overall Height | 10 1/4 in |
Plate Height | 19cm Plate Diameter |
Plate Diameter | 7 1/2 in |
Overall Diameter | 9 1/8 in |
Details
Material | Polycarbonate |
For Use With | Limited Space, Provides a Vacuum Rating of 740mm Hg, Small Samples |
Item | Desiccator |
Color | Clear |
Clearance Above Plate | 6.19 in |
Lab Desiccator Material | Polycarbonate, Polypropylene |
Type - Lab Desiccators | Vacuum Desiccator |
Material of Construction | Polycarbonate, PP Bottom |
Type | Non-Vacuum Desiccator |
Capacity | 0.2 cu ft |
Includes Vacuum Hookup | No Vacuum |
Shape | Round |
Description
Desiccator, Type Non-Vacuum Desiccator, Overall Height 10 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 7 3/4 in, Clearance Above Plate 6.19 in, Plate Height 19cm Plate Diameter, Lab Desiccator Material Polycarbonate, Polypropylene, Color Clear, For Use With Limited Space, Provides a Vacuum Rating of 740mm Hg, Small Samples, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- SP SCIENCEWARE Desiccator, 24cm (F42027-0000)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- Sp Scienceware Microbiology Media