Shop All Microbiology Media
Sp Scienceware
Desiccator, 24cm
Mfr # F42027-0000
Zoro # G4654212
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Inside Dia. 9 7/16 in
- Includes 0.32 cm (1/8 in) Thick Perforated Plate
- Color Clear
- Material of Construction Polycarbonate, PP Stopcock With PTFE Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F42027-0000
- Zoro # G4654212
- Country of Origin United States
- Category Microbiology Media
Dimensions
Inside Dia. | 9 7/16 in |
Plate Height | 23cm Plate Diameter |
Overall Height | 12 1/8 in |
Overall Length | 10 3/4 in |
Overall Width | 10 3/4 in |
Overall Diameter | 10 3/4 in |
Plate Diameter | 9 in |
Details
Material | Polycarbonate |
Item | Desiccator |
Includes | 0.32 cm (1/8 in) Thick Perforated Plate |
Color | Clear |
Material of Construction | Polycarbonate, PP Stopcock With PTFE Plug |
Capacity | 0.31 cu ft |
Number of Shelves | 1 |
Shape | Round |
Includes Vacuum Hookup | Vacuum Compatible |
Description
Desiccator, Overall Height 12 1/8 in, Overall Length 10 3/4 in, Overall Width 10 3/4 in, Inside Dia. 9 7/16 in, Number of Shelves 1, Plate Height 23cm Plate Diameter, Color Clear, Includes 0.32 cm (1/8 in) Thick Perforated Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Beaker, 6L (5MZF0)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAL4)
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- SP SCIENCEWARE CELL LIFTER PK10 (F37756-0010)
- SP SCIENCEWARE Desiccator, 26cm (F42031-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- GENERAL LABORATORY PRODUCTS TSB, 4 perTween20&0.5 Lecithin, 90mL, PK12 (8WM-1180-90)
- Sp Scienceware Microbiology Media