Shop All Moisture Absorbents and Indicators
Sp Scienceware
Desiccant System, Can, Protected 3 cu. ft.
Mfr # F42046-0000
Zoro # G4043837
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Silica Gel
- Thickness 1/4"
- Length 2 in
- Package Type Can
- Application Small Spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F42046-0000
- Zoro # G4043837
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Length | 2 in |
Width | 4 in |
Details
Material | Aluminum/Silica Gel |
Thickness | 1/4" |
Package Type | Can |
Application | Small Spaces |
Item | Desiccant Cartridge |
Color | Pink |
Area Protected | 3 cu ft |
Humidity Indicator Form | Bead Color |
Indicators per Case | 1 |
Bags per Package | 1 |
Desiccant Bag Type | Cartridge |
Humidity Levels | 25 % |
Container Type | Can |
Description
Desiccant Cartridge, Desiccant Bag Type Cartridge, Area Protected 3 cu ft, Width 4 in, Length 2 in, Container Type Can, Bags per Package 1, Humidity Indicator Form Bead Color, Humidity Levels 25 Percent, Indicators per Case 1, Application Small Spaces, Material Aluminum/Silica Gel, Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Rollerball Pen, Needle Point, Black, PK12 (2093225)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 12", Clear (R1212)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- GEOGRAPHICS Certificate, Premium, Blue, PK15 (47849)
- DAMPRID Refillable Moisture Absorber No Scent 10.5 oz (FG01FFESB)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00012)
- DAMPRID DampRid FG100 Fragrance-Free Disposable Moisture Absorber, Solid, 10.5 oz Tub (FG100)
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- SCS Humidity Indicator, 3 x 2 In. Card, PK125 (51015HIC125)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00003)
- ARMOR SHIELD Desiccant, 5-1/2in. L, 5in. W, 4 oz., PK500 (D4UCT-D)
- Sp Scienceware Moisture Absorbents and Indicators