Shop All Microbiology Media
This Product is Discontinued
Sp Scienceware
Desiccant, Disposable, 100mm, PK6 (Discontinued)
Mfr # F42048-0100
Zoro # G8332247
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Space Saver Desiccators and Other Desiccators of Similar Size
- Material of Construction Polystyrene
- Includes Desiccant Weight 38g
- Capacity 100 mm
- Inside Dia. Cartridge Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F42048-0100
- Zoro # G8332247
- Country of Origin United States
- Category Microbiology Media
Dimensions
Inside Dia. | Cartridge Diameter 4 in |
Details
For Use With | Space Saver Desiccators and Other Desiccators of Similar Size |
Item | Desiccant, Disposable |
Material of Construction | Polystyrene |
Includes | Desiccant Weight 38g |
Capacity | 100 mm |
Accessory Type | Desiccant, Disposable |
Description
Desiccant, Disposable, For Use With Space Saver Desiccators and Other Desiccators of Similar Size, Material of Construction Polystyrene, Capacity 100 mm, Inside Dia. Cartridge Diameter 4 in, Includes Desiccant Weight 38g, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.