Shop All Digital Microscopes
Sp Scienceware
Cover, Tray, Sterilizing
Mfr # H16263-0000
Zoro # G8034591
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant
- Height 1/8 in
- Material polypropylene
- For Use With Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments
- Overall Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H16263-0000
- Zoro # G8034591
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Height | 1/8 in |
Overall Height | 1/8 in |
Details
Item | Sterilizing Tray Cover |
Features | Corrosion Resistant |
Material | polypropylene |
For Use With | Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Sterile |
Shape | Rectangular |
Autoclavable | Yes |
Description
Sterilizing Tray Cover, Material Polypropylene, Overall Height 1/8 in, Shape Rectangular, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Autoclavable Yes, Features Corrosion Resistant, For Use With Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- SP SCIENCEWARE SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8 (F37101-0112)
- UNITED SCIENTIFIC Solid Cork Stoppers, No. 3 100 P, PK100 (CST3)
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- FOTODIOX Fotodiox HBV-NikF-Pro-NDThrtl Vizelex ND Throttle Lens Mount Adapter - Hasselblad V-Mount SLR Lens To Nikon F Mount SLR Camera Body with Built in Variable ND Filter (HBV-NikF-Pro-NDThrtl)
- CARSON OPTICAL Carson Optical MM-840 75x/300x eFlex Digital Microscope with Flex Neck Stand and Base (MM-840)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- Sp Scienceware Microscopes