Shop All Digital Microscopes
Sp Scienceware
Cover, Tray, Sterilizing
Mfr # H16261-0000
Zoro # G8052362
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant
- For Use With Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments
- Material polypropylene
- Height 1/8 in
- Overall Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H16261-0000
- Zoro # G8052362
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Height | 1/8 in |
Overall Height | 1/8 in |
Details
Item | Sterilizing Tray Cover |
Features | Corrosion Resistant |
For Use With | Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments |
Material | polypropylene |
Product Type | Laboratory Tray |
Autoclavable | Yes |
Shape | Rectangular |
Sterile/Non-Sterile | Sterile |
Description
Sterilizing Tray Cover, Material Polypropylene, Overall Height 1/8 in, Shape Rectangular, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Autoclavable Yes, Features Corrosion Resistant, For Use With Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 2/3 Gallon (DSA50-SK2)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00,500mL, Plastc (GR122800-M01)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter with Color Coded Display (801038)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- SCIENSCOPE Steel Articulating Arm Stand (SB-FX-01)
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- DYNALON SLIDE TRAY 100 SLIDE ABS, PK10 (211615)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- Sp Scienceware Microscopes