Shop All Test Tube Racks & Holders
Sp Scienceware
Conical Tube Rack
Mfr # F18794-0002
Zoro # G4664125
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Autoclavable Yes
- Width 8 7/8 in
- Color Blue
- For Use With Test Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18794-0002
- Zoro # G4664125
- UPC # 024140906428
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 3 1/2 in |
Width | 8 7/8 in |
Length | 9 in |
Overall Depth | 8 7/8 in |
Overall Height | 2 1/2 in |
Tube Size | 25 to 30 mm |
Overall Width | 8 7/8 in |
Overall Length | 9 in |
Compartment Length | 1 1/8 in |
Compartment Width | 1 1/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Blue |
For Use With | Test Tubes |
Material | Steel |
Number of Compartments | 36 |
Format | 6x6 |
Product Type | Test Tube Rack |
Compatible Product Type | Centrifuge Tubes |
Total Holding Capacity | (36) Places |
Description
Item Tube Rack, Number of Compartments 36, Autoclavable Yes, Material Steel, Blue, Height 3 1/2 in, Length 9 in, Width 8 7/8 in, Format 6x6, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Hose, Welch (331040-10)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X4 (F18788-2001)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 18-20M (F18762-0000)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 13mm, Blue (F18747-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16M (F18757-0000)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Green (456740G)
- Sp Scienceware Test Tube Racks & Holders