Shop All Test Tube Racks & Holders
Sp Scienceware
Conical Tube Rack, 500ML
Mfr # F19856-0500
Zoro # G4651857
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Autoclavable Yes
- Width 8 in
- Color Blue
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F19856-0500
- Zoro # G4651857
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 4 in |
Width | 8 in |
Length | 8 in |
Overall Width | 8 in |
Overall Length | 8 in |
Tube Size | 500 mL |
Overall Height | 4 in |
Compartment Width | 1/8 in |
Compartment Length | 1/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Blue |
Material | Steel |
Number of Compartments | 4 |
Product Type | Test Tube Rack |
Compatible Product Type | 500 mL Centrifuge Tubes |
Total Holding Capacity | (4) Tubes |
Description
Item Tube Rack, Number of Compartments 4, Autoclavable Yes, Material Steel, Blue, Height 4 in, Length 8 in, Width 8 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Castroviejo Needle Holder 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR592)
- DETECTAMET Metal Detectable Scraper, 2.95", White, PK5 (523-S104-T205-P06)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35618-05)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16M (F18757-0000)
- SP SCIENCEWARE Conical Tube Rack (F18794-0002)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- ZORO SELECT TEST TUBE RACK BLUE UNITED SCIENTIFIC (TTHP01)
- Sp Scienceware Test Tube Racks & Holders