Shop All Bottles & Jars
Sp Scienceware
Clear, Wash Bottle 500mL, 6 Pack
Mfr # F11646-0627
Zoro # G4766307
product price: $26.65
/pk 6, $4.44/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 500mL
- Labware Capacity - English 16 oz
- Color Clear
- Labware Capacity - Metric 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11646-0627
- Zoro # G4766307
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 53 mm |
Details
Spout Style | Standard Spout |
Item | Wash Bottle |
Capacity | 500mL |
Labware Capacity - English | 16 oz |
Color | Clear |
Labware Capacity - Metric | 500 mL |
Imprinting | Sodium Hypochlorite (Bleach) |
Autoclavable | No |
Labware Basic Material | Plastic |
Labware Body Material | LDPE |
Labware Closure Material | Polypropylene |
Labware Imprinting | Bleach, Sodium Hypochlorite |
Vented/Nonvented | Nonvented |
Mouth | Wide |
Labware Closure Color | Yellow |
Cap Color | Yellow |
Venting | Non-Vented |
Bottle Material | LDPE |
Opacity | Opaque |
Cap Material | Polypropylene |
Labware Body Color | White |
Labware Clarity | Opaque |
Wash Bottle Style | Standard Spout |
Description
Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Buffer Solution, pH 7.00, 1L, Plastic (793EP2)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03230)
- UNITED SCIENTIFIC Dropper Bottle, Assembled, LDPE, 30 mL (PDB030)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Acetone, PK6 (F11646-2232)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0640)
- SP SCIENCEWARE White, Wash Bottle 16 oz., 4 Pack (F11816-0015)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz., Red, PK4 (F11613-1000)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- Sp Scienceware Labware