Shop All Spray Bottles
Sp Scienceware
Clear, Wash Bottle 500mL, 6 Pack
Mfr # F11646-0612
Zoro # G4766325
product price: $25.49
/pk 6, $4.25/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - English 16 oz
- Labware Capacity - Metric 500 mL
- Color Clear
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11646-0612
- Zoro # G4766325
- Country of Origin United States
- Category Spray Bottles
Dimensions
Diameter | 53 mm |
Details
Spout Style | Standard Spout |
Item | Wash Bottle |
Labware Capacity - English | 16 oz |
Labware Capacity - Metric | 500 mL |
Color | Clear |
Labware Basic Material | Plastic |
Imprinting | Ethyl Acetate |
Labware Body Material | LDPE |
Labware Closure Material | Polypropylene |
Labware Imprinting | Ethyl Acetate |
Vented/Nonvented | Nonvented |
Mouth | Wide |
Labware Closure Color | Green |
Autoclavable | No |
Venting | Non-Vented |
Wash Bottle Style | Standard Spout |
Cap Material | Polypropylene |
Cap Color | Green |
Bottle Material | LDPE |
Labware Clarity | Translucent |
Capacity | 500mL |
Labware Body Color | Clear |
Opacity | Translucent |
Description
Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh, 12 PK (100850922)
- NATUR BAG NATUR-TEC Trash Bag, 13 gal Capacity (NT1075-RTL-00007)
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- ECOLAB FOOD SAFETY 9 in Blue Broom Head (618040100)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Diameter: 53 mm (F11816-0004)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Mouth: Wide (F11832-0004)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0459)
- EVAPO-RUST CRC 24 oz Spray Bottle (14021)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130270)
- ZORO SELECT 9-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110834)
- CHAPIN Chapin 20075 1 Gallon Capacity Bleach Sanitizing & All Purpose Cleaning Pump Sprayer (20075)
- Sp Scienceware Spray Bottles