Shop All Lab Clamps & Straps
Sp Scienceware
Clamp Single Buret 8X12X30
Mfr # F18204-0000
Zoro # G4189595
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Diameter 0.5 in
- Material polypropylene
- Body Material Polypropylene
- Includes Adapter To Fit To Narrower 9.5Mm (3/8 in) Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18204-0000
- Zoro # G4189595
- UPC # 024140923166
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 30 in |
Diameter | 0.5 in |
Details
Item - Clamp, Stand, Support | Clamp |
Material | polypropylene |
Item | Burette Clamp |
Body Material | Polypropylene |
Includes | Adapter To Fit To Narrower 9.5Mm (3/8 in) Rods |
Description
Clamp, Length 30 in, Diameter 0.5 in, Material Polypropylene, Includes Adapter To Fit To Narrower 9.5Mm (3/8 in) Rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPET Antimicrobial Solution (SSPA130)
- AMSCOPE 3.5X-45X Binocular Zoom Power Stereo Microscope Head (SM3545B)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- SP SCIENCEWARE Clamp Screw Compressor, 1/4 In, NYN, PK12 (F18225-0000)
- SP SCIENCEWARE Serrated Jaw Clamp, 1/32 In, PK12 (F18218-0000)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- SP SCIENCEWARE Tube Clamp, 9/16 In, Acetal, PK3 (F18212-0000)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- Sp Scienceware Lab Clamps & Straps