Shop All Lab Clamps & Straps
Sp Scienceware
Clamp, Burette, Stainless Steel
Mfr # H18354-0000
Zoro # G8425907
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Kit
- Length 78 in
- Max. Jaw Opening 0.91 in
- Material Nickel Plated Zinc
- Body Material Stainless Steel with Rubber Tubing Covered Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H18354-0000
- Zoro # G8425907
- Country of Origin Germany
- Category Lab Clamps & Straps
Dimensions
Length | 78 in |
Base Diameter | 4 5/8 in |
Overall Length | 78 in |
Overall Height | 18 1/2 in |
Details
Type - Clamp, Stand, Support | Frame Kit |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.91 in |
Material | Nickel Plated Zinc |
Body Material | Stainless Steel with Rubber Tubing Covered Jaws |
Item | Lab Frame Kit |
Includes | Rubber Tub |
Product Type | Buret Clamp |
Clamp Material | Stainless Steel |
Minimum Jaw Opening | 0 in |
Base Material | Plastic |
Includes Mounting Hardware | Mounting Hardware Included |
Maximum Capacity | 500 mL |
Maximum Jaw Opening | 7/8 in |
Description
Frame Kit, Support, Length 78 in, Max. Jaw Opening 0.91 in, Material Nickel Plated Zinc, Includes Rubber Tub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- WHIRL-PAK Sampling Bag, Self-Standing, 4 oz., PK500 (B01364)
- PLEWS-EDELMANN 2 Quart Polyethylene Plastic Funnel (75-070)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- SP SCIENCEWARE Clamp Screw Compressor, 1/4 In, NYN, PK12 (F18225-0000)
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- SP SCIENCEWARE Tube Clamp, 9/16 In, Acetal, PK3 (F18212-0000)
- SP SCIENCEWARE Serrated Jaw Clamp, 1/32 In, PK12 (F18218-0000)
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- Sp Scienceware Lab Clamps & Straps