Shop All Microbiology Media
Sp Scienceware
CELL LIFTER PK10
Mfr # F37756-0010
Zoro # G4668404
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 8 1/4 in
- Width 1.3 / 1/2
- For Use With Dishes
- Size 7-3/4 L x 1/2 W in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F37756-0010
- Zoro # G4668404
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 8 1/4 in |
Width | 1.3 / 1/2 |
Size | 7-3/4 L x 1/2 W in |
Details
Material | Polypropylene |
For Use With | Dishes |
Item | Cell Lifter |
Application | Lifting Cells |
Color | White |
Product Type | Cell Lifter |
Autoclavable | Yes |
Description
Cell Lifter, Product Type Cell Lifter, Material Polypropylene, Application Lifting Cells, Color White, Autoclavable Yes, Height 8 1/4 in, For Use With Dishes, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- SP SCIENCEWARE Desiccator, Vertical, Clear (F42072-1000)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- Sp Scienceware Microbiology Media