Shop All Oven Mitts & Pot Holders
Sp Scienceware
Burner Hot Hand Protector
Mfr # F38000-0000
Zoro # G4662953
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hot Hand Protector
- Overall Length 7 1/2 in
- Maximum Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F38000-0000
- Zoro # G4662953
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Overall Length | 7 1/2 in |
Details
Item | Hot Hand Protector |
Color | Red |
Product Type | Hot Hand Protector |
Maximum Temperature | 500 Degrees F |
Description
Hot Hand Protector, Product Type Hot Hand Protector, Color Red, Material Silicone, Maximum Temperature 500 Degrees F, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Rocker Switch - Green Light (MER340038)
- NORLAKE Motor Mount Witt 08321627 (169032)
- UNIVEX Sc 35X72X10 Seal (1064509)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Organic Thick Rolled Oats 32 oz. Bag, PK4 (1991S324)
- SP SCIENCEWARE Hot Hand Protector, Sky Blue (F38000-0001)
- CAROLINES TREASURES Starry Night Scottish Deerhound Oven Mitt (SS8493OVMT)
- CAROLINES TREASURES Sailboats Pair of Pot Holders, 7.5 x 3 x 7.5 in. (JMK1245PTHD)
- CAROLINES TREASURES Lady with Her Boxer Oven Mitt (7068OVMT)
- CAROLINES TREASURES Lime Green Dots Greyhound Pair of Pot Holders, 7.5 x 3 x 7.5 in. (CK1037PTHD)
- CAROLINES TREASURES Great Dane Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SS8642PTHD)
- CAROLINES TREASURES Maltese and Puppy Waiting on you Oven Mitt (7110OVMT)
- Sp Scienceware Oven Mitts & Pot Holders