Shop All Burettes
Sp Scienceware
Burette, 25mL
Mfr # F37915-1025
Zoro # G8147535
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Base and Bottle, Borosilicate Glass Burette, Polyethylene Screw Cap
- Capacity 25mL Burette w/ 1000mL Reservoir
- Class A
- Special Features Closed System Avoids Outside Contamination
- Stopcock Material Bore Glass Stopcock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F37915-1025
- Zoro # G8147535
- Country of Origin Germany
- Category Burettes
Details
Material of Construction | Base and Bottle, Borosilicate Glass Burette, Polyethylene Screw Cap |
Capacity | 25mL Burette w/ 1000mL Reservoir |
Class | A |
Special Features | Closed System Avoids Outside Contamination |
Stopcock Material | Bore Glass Stopcock |
Item | Burette |
Graduation Subdivisions | 0.1 mL |
Description
Burette, Stopcock Material Bore Glass Stopcock, Special Features Closed System Avoids Outside Contamination
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CELLTREAT® 25ml Polystyrene Reagent Reservoir, Bulk Packed, Sterile, White, 200/Case (229295)
- CONTROL CO Traceable Waterproof Food Thermometer (4421)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDR0)
- KIMBLE CHASE Automatic Buret, Glass, 25mL, Clear (17054F-25)
- KIMBLE CHASE Buret, Glass, 50 mL, Class A (17027F-50)
- Sp Scienceware Burettes