Shop All Burettes
Sp Scienceware
Burette, 25mL
Mfr # F37915-0525
Zoro # G7987341
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Base and Bottle, Borosilicate Glass Burette, Polyethylene Screw Cap
- Capacity 25mL Burette w/ 500mL Reservoir
- Class A
- Graduation Subdivisions 0.1 mL
- Special Features Closed System Avoids Outside Contamination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37915-0525
- Zoro # G7987341
- Country of Origin Germany
- Category Burettes
Details
Material of Construction | Base and Bottle, Borosilicate Glass Burette, Polyethylene Screw Cap |
Capacity | 25mL Burette w/ 500mL Reservoir |
Class | A |
Graduation Subdivisions | 0.1 mL |
Special Features | Closed System Avoids Outside Contamination |
Item | Burette |
Stopcock Material | Bore Glass Stopcock |
Description
Burette, Stopcock Material Bore Glass Stopcock, Special Features Closed System Avoids Outside Contamination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Velour, 500/PK (006-350)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137138)
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- DYNALON Acrylic Buret, 50mL (564715-0050)
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 10mL (17051F-10)
- UNITED SCIENTIFIC Burette, Class A, Screw Thread Stopcock, (BR2120-25)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- Sp Scienceware Burettes