Shop All Burettes
Sp Scienceware
Burette, 10mL
Mfr # F37915-0510
Zoro # G8313715
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Base and Bottle, Borosilicate Glass Burette, Polyethylene Screw Cap
- Capacity 10mL Burette w/ 500mL Reservoir
- Class A
- Stopcock Material Bore Glass Stopcock
- Graduation Subdivisions 0.1 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37915-0510
- Zoro # G8313715
- Country of Origin Germany
- Category Burettes
Details
Material of Construction | Base and Bottle, Borosilicate Glass Burette, Polyethylene Screw Cap |
Capacity | 10mL Burette w/ 500mL Reservoir |
Class | A |
Stopcock Material | Bore Glass Stopcock |
Item | Burette |
Graduation Subdivisions | 0.1 mL |
Special Features | Closed System Avoids Outside Contamination |
Description
Burette, Stopcock Material Bore Glass Stopcock, Special Features Closed System Avoids Outside Contamination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 25mm, PK100 (NY0225100)
- LAB SAFETY SUPPLY Disposable Beakers, 600mL, PK25 (3UDK3)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17170F-25)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- UNITED SCIENTIFIC Burette, Class B, Glass Stopcock, 25Ml (BR2124-25)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- Sp Scienceware Burettes