Shop All Pipettors
Sp Scienceware
Bulb, Pipettor, Vinyl, PK2
Mfr # F37887-0000
Zoro # G8056282
$32.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5cm Diameter x 7cm Length
- Material vinyl
- Range Fits Pipettes from 6mm to 8mm Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F37887-0000
- Zoro # G8056282
- Country of Origin United States
- Category Pipettors
Dimensions
Size | 5cm Diameter x 7cm Length |
Details
Item | Bulb Pipetter |
Material | vinyl |
Range | Fits Pipettes from 6mm to 8mm Diameter |
Description
Bulb Pipetter, Size 5cm Diameter x 7cm Length, Vinyl, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5001)
- GLOBE SCIENTIFIC Ice Tray With Lid, 9 Liter, Blue (455025B)
- KIMBLE CHASE Test Tubes, 10ML, PK1000 (73500-13100)
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- SP SCIENCEWARE Pipettor, 25mL (F37899-0000)
- SP SCIENCEWARE Pipettor, 10mL (F37911-1010)
- SP SCIENCEWARE Pipettor, 10mL (F37898-0000)
- SP SCIENCEWARE Bulb Pipettor, Silicone Rubber (H37888-0000)
- SP SCIENCEWARE Economy Pipette Pump, 2ml (F37902-0002)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137238)
- Sp Scienceware Pipettes & Pipettors