Shop All Diagnostic and Monitoring Instruments and Supplies
Sp Scienceware
Bulb, Gas Sampling, 250cc
Mfr # F19953-0000
Zoro # G8341751
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 250cc Bulb, 4mm Straight Bore Stopcock On Each End, Overall Length 12-1/2 in
- Includes 4mm straight bore stopcock on each end, Overall length 32cm, (12.5 in)
- Material Polypropylene Bulb, Polypropylene Stopcocks with PTFE Plugs
- Features 4 mm Straight Bore Stopcock on Each End
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F19953-0000
- Zoro # G8341751
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Overall Length | 12.5 in |
Details
Item | Gas Sampling Bulb |
Application | 250cc Bulb, 4mm Straight Bore Stopcock On Each End, Overall Length 12-1/2 in |
Includes | 4mm straight bore stopcock on each end, Overall length 32cm, (12.5 in) |
Material | Polypropylene Bulb, Polypropylene Stopcocks with PTFE Plugs |
Features | 4 mm Straight Bore Stopcock on Each End |
Industry Type | Healthcare |
Housing Material | Polypropylene |
Accessory Type | Gas Sampling Bulb |
Volume per Stroke | 250 cc |
Product Type | Gas Sampling Bulb |
Description
Gas Sampling Bulb, Product Type Gas Sampling Bulb, Includes 4mm straight bore stopcock on each end, Overall length 32cm, (12.5 in), Features 4 mm Straight Bore Stopcock on Each End, Housing Material Polypropylene, Overall Length 12.5 in, Volume per Stroke 250 cc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- AFS Trocar Button Applicator (640400)
- TARPARMOR Lower Bracket for Trukbrush (S/BRAKLOWADHSET)
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 3In., PK100 (25-410)
- A2Z SCILAB BERNARD ROOT TIP MESIAL SPADE ELEVATOR ELE-0060M (A2Z-ZR812)
- DEFIBTECH Adult Electrode Pads, 12 In. L, PR (DDP-100)
- PIT POSSE Pit Posse PP3147BK 8 x 50 mm Allen Head Bolt; Black - 6 Piece (PP3147BK)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- BIOFREEZE Biofreeze, Pump Bottle, 16 oz. (31116)
- FOX 40 Fox 40 372465 Whistle - Red (372465)
- Sp Scienceware Diagnostic and Monitoring Instruments and Supplies