Shop All Bottles & Jars
Sp Scienceware
BTL WM MASON JAR .5 LT PP SCIE, PK6
Mfr # F10913-0000
Zoro # G4698014
product price: $47.45
/pk 6, $7.91/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 135mm
- Autoclavable No
- Diameter 81 mm
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F10913-0000
- Zoro # G4698014
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 135mm |
Diameter | 81 mm |
Labware Height - English | 5.3 in |
Labware Height - Metric | 135 mm |
Description
Mason Jar, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Shock Resistant; Ideal for Industrial Waste Sampling, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- GLAS-COL Voltage Dimmer (104A PL120)
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case (DYND30364)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (38540)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Yellow, PK4 (F11716-0008)
- SP SCIENCEWARE Acid/Solvent Bottle, Truncated Top (F16960-0000)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Acetone, PK6 (F11646-2232)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- Sp Scienceware Bottles & Jars