Shop All Bottles & Jars
Sp Scienceware
BTL WM MASON JAR 4 LT PP SCIEN, PK2
Mfr # F10916-0000
Zoro # G4669235
product price: $66.95
/pk 2, $33.48/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4,000mL
- Height 286mm
- Autoclavable No
- Labware Closure Color White Clear
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F10916-0000
- Zoro # G4669235
- UPC # 024140900150
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 286mm |
Labware Height - English | 11.25 in |
Diameter | 149 mm |
Labware Height - Metric | 286 mm |
Mouth Size | Wide |
Body Diameter - Metric | 149 mm |
Overall Height - Metric | 286 mm |
Description
Mason Jar, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 149 mm, Capacity - Metric 4 L, Capacity - English 1 gal, Overall Height - Metric 286 mm, Clarity Translucent, Closure Included Yes, Closure Color White Clear, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Shock Resistant; Ideal for Industrial Waste Sampling, Shape Cylindrical, Basic Material Plastic, Closure Type Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK50 (480010)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- SP SCIENCEWARE Red Wash Bottle 16 oz., 4 Pack (F11816-0001)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34096-0000)
- SP SCIENCEWARE Wash Bottle, Std Spout, 8 oz, Write-On, PK3 (F11643-0238)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- Sp Scienceware Labware