Sp Scienceware

Bottle, Wide, 32 Oz, HDPE, PK6


product price: $43.29
/pk 6, $7.22/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 32 oz.
  • Autoclavable No
  • Standards FDA Approved
  • Bottle/Jar Type Sampling
  • Labware Capacity - English 32 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 3.56 in

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features FDA Compliant Material, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.