Shop All Bottles & Jars
Sp Scienceware
Bottle, Wide, 16 Oz, HDPE, PK12
Mfr # F10625-0007
Zoro # G4651902
original price:
$62.00
24% off
new price: $46.79
/pk 12, $3.90/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Autoclavable No
- Standards FDA
- Labware Capacity - English 16 oz
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F10625-0007
- Zoro # G4651902
- UPC # 024140924361
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 2.84 in |
Screw Closure Size | 53-410 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 173 mm |
Body Diameter - Metric | 72 mm |
Neck Inside Diameter - Metric | 44 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 72 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 173 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fabric Mantle (100A O410)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Molded Plastic Wheel - Axle Size 5/8, 8 x 2 (CW-820-PH 5/8)
- SLP SLP SLP12A 2-12 in. Slip Section to Slide Over Pipe (SLP12A)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- SP SCIENCEWARE Clear, Wash Bottle, 3 Pack (F11642-0624)
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- SP SCIENCEWARE Acid/Solvent Bottle, Truncated Top (F16960-0000)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- SP SCIENCEWARE Wash Bottle, Std Spout, 4 oz., Natural, PK12 (F11618-0004)
- SP SCIENCEWARE Wash Bottle Carrier, 250mL/500mL (F11640-0001)
- DYNALON Dropper Bottle, 125mL/4 oz., Natural, PK12 (605065-0040)
- Sp Scienceware Bottles & Jars