Shop All Bottles & Jars
Sp Scienceware
Bottle, Narrow, 16 Oz, HDPE, PK100
Mfr # 10620-9007
Zoro # G4678493
product price: $450.99
/pk 100, $4.51/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Autoclavable Yes
- Standards FDA Approved
- Labware Nominal Capacity - English 16 oz
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # 10620-9007
- Zoro # G4678493
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Bottle |
Capacity | 16 oz. |
Autoclavable | Yes |
Standards | FDA Approved |
Labware Nominal Capacity - English | 16 oz |
Labware Closure Type | Screw On |
Includes Closure | Yes |
Special Features | Bulk Packaged, FDA Compliant Material |
Labware Clarity | Translucent |
Labware Capacity - English | 16 oz |
Labware Closure Material | Polypropylene |
Graduation Range | Not Specified |
Labware Body Color | Clear |
Labware Nominal Capacity - Metric | 500 mL |
Labware Body Material | HDPE |
Labware Closure Color | White Clear |
Pre-Cleaned | None |
Labware Capacity - Metric | 500 mL |
Mouth | Narrow |
Bottle/Jar Type | Sampling |
Labware Basic Material | Plastic |
Closure Material | Polypropylene |
Sterile/Non-Sterile | Non-Sterile |
Bottle/Jar Shape | Cylindrical |
Description
Bottle, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Bulk Packaged, FDA Compliant Material, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- PONY Hand Clamp, 4 in Max Opening Size, Nylon Body (32400)
- SP SCIENCEWARE Non-Electric Dryer, 19 Pegs, ABS Plastic (F18933-0011)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0639)
- SP SCIENCEWARE White, Wash Bottle 16 oz., 4 Pack (F11816-0015)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- MENDA Dispensing Bottle, 4 oz., Automatic (35505)
- Sp Scienceware Bottles & Jars