Shop All Bottles & Jars
Sp Scienceware
Bottle, Dispensing, 60mL, PK12
Mfr # F11637-0002
Zoro # G7838905
product price: $25.89
/pk 12, $2.16/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 60 mL
- Labware Capacity - English 2 oz
- Capacity 60mL
- Height 4-7/25"
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11637-0002
- Zoro # G7838905
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4-7/25" |
Diameter | 1.45 in |
Labware Height - English | 4.28 in |
Screw Closure Size | 18-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 18 mm |
Neck Inside Diameter - Metric | 11 mm |
Body Diameter - Metric | 37 mm |
Overall Height - Metric | 109 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 37 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 109 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 18-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- UNITED SCIENTIFIC Hookes Law Spring Set Of 5 (SPGRS5)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Assorted, PK6 (F11646-0050)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- SP SCIENCEWARE Bottle, Heavy Duty, 500ml, PK6 (F10906-0500)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- Sp Scienceware Labware