Shop All Biohazard Waste Cans
Sp Scienceware
Biohazard Sharp Object Pouch, PK200
Mfr # H13234-0000
Zoro # G8160153
product price: $244.99
/pk 200, $1.22/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Can Material Paperboard
- Can Color White
- Can Capacity .15 gal
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13234-0000
- Zoro # G8160153
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Height | 13 in |
Width | 1/2 in |
Length | 5 1/2 in |
Details
Item | Biohazard Sharp Object Safety Pouch |
Can Material | Paperboard |
Can Color | White |
Can Capacity | .15 gal |
Description
Biohazard Sharp Object Safety Pouch, 0.15 gal Capacity, White, Material Paperboard, Height 13 in, Length 5 1/2 in, Width 1/2 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- RADIANS Reading Glasses, +3.0, Clear, Polycarbonate (RSB-130)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032C)
- ZORO SELECT Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black (03-750-TRG)
- SP SCIENCEWARE Biohazard Incinerator Carton, 16 gal, PK6 (F13205-0001)
- ZORO SELECT Biohazard Burn Box, 27 In. H, PK6 (17-788)
- JUSTRITE Biohazard Waste Container, Silver, Steel (05934)
- TRUSTMEDICAL Sharps Retrieval Program Containers, 1.5 qt, Plastic, Red (SC1Q424A1Q)
- PPI Plasti-Products Locking Wall Mounted Sharps Container Cabinet, Case of 2 (143002)
- JUSTRITE Biohazard Waste Can, Red, 10 gal. (05930R)
- COVIDIEN Hazardous Waste Container, 17-3/4 In. H (KRCR100608)
- Sp Scienceware Safety Storage