Shop All Biohazard Waste Cans
Sp Scienceware
Biohazard Incinerator Carton, 16 gal, PK6
Mfr # F13205-0001
Zoro # G8182115
original price:
$171.11
36% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 in
- Can Material Cardboard
- Can Color Red, White
- Can Capacity 16 gal
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F13205-0001
- Zoro # G8182115
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Height | 27 in |
Width | 12 1/2 in |
Length | 12 in |
Details
Item | Biohazard Burn Box |
Can Material | Cardboard |
Can Color | Red, White |
Can Capacity | 16 gal |
Material | Cardboard |
Color | Red, White |
Capacity | 16 gal |
Product Type | Biohazard Burn Box |
Lid Features | Flap for Easily Inserting Waste Material |
Description
Biohazard Burn Box, Capacity 16 gal, Material Cardboard, Color Red, White, Height 27 in, Width 12 1/2 in, Length 12 in, Product Type Biohazard Burn Box, Container Diameter Not Applicable, Lid Features Flap for Easily Inserting Waste Material, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Yellow (10033651)
- HEXARMOR Leather Gloves, Orange/White Back, XS, PR (4067-XS (6))
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 18" x 21.75", Side (447104100)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Red (X5005V-ANSI)
- SP SCIENCEWARE Biohazard Sharp Object Pouch, PK200 (H13234-0000)
- PPI Plasti-Products Locking Wall Mounted Sharps Container Cabinet, Case of 2 (143002)
- TRUSTMEDICAL Sharps Retrieval Program Containers, 1.5 qt, Plastic, Red (SC1Q424A1Q)
- EAGLE MFG Biohazard Step On Waste Can, 10 Gallon Capacity, Polyethylene, Red, 18 in Width x 18 in Height (945BIO)
- FROST PRODUCTS LTD Frost Products Biomedical Sharps & Bio-Hazard Disposal, Stainless Steel (878)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 3 Gallon Sharps Container w/ Split Rotor Lid, Red (0330-150R)
- GEC Rx Destroyer 64 Oz Bottle Mount W/ Security Cable, Pro Series, Each (RX64PROWALLSEC)
- Sp Scienceware Safety Storage