Shop All Lab Bags
Sp Scienceware
Biohazard Disposal Bag, 20 gal, PK100
Mfr # F13162-0005
Zoro # G8458046
product price: $157.99
/pk 100, $1.58/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 gal
- Length 36 in
- Width 24 in
- Thickness 1.5 mil
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13162-0005
- Zoro # G8458046
- Country of Origin United States
- Category Lab Bags
Dimensions
Length | 36 in |
Width | 24 in |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Item | Biohazard Disposal Bag |
Capacity | 20 gal |
Thickness | 1.5 mil |
Material | Polypropylene |
Standards and Approvals | Pass ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests. High temperature autoclave at a maximum of 135 Degrees C |
Style | Non-Printed |
Product Type | Biohazard Disposal Bag |
Legend | None |
Closure Type | None |
Color | Clear |
Bags per Roll/Pack | 100 |
Standards | ASTM |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Description
Biohazard Disposal Bag, Thickness 1.5 mil, Color Clear, Material Polypropylene, Overall Height 36 in, Product Type Biohazard Disposal Bag, Overall Width 24 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend None, Closure Type None, Bags per Roll/Pack 100, Standards ASTM, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Strips, Hydrion Spectral, 0-14, PK100 (9800)
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- WHIRL-PAK Sampling Bag, Self-Standing, 138 oz., PK100 (B01542)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., 9" L, PK500 (B01063)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- Sp Scienceware Lab Bags