Shop All Lab Bags
Sp Scienceware
Biohazard Disposal Bag, 12 gal, PK100
Mfr # F13161-0005
Zoro # G8454187
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Length 30 in
- Width 24 in
- Thickness 1.5 mil
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13161-0005
- Zoro # G8454187
- Country of Origin United States
- Category Lab Bags
Dimensions
Length | 30 in |
Width | 24 in |
Overall Height | 30 in |
Overall Width | 24 in |
Details
Item | Biohazard Disposal Bag |
Capacity | 12 gal |
Thickness | 1.5 mil |
Material | Polypropylene |
Standards and Approvals | Pass ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests. High temperature autoclave at a maximum of 135 Degrees C |
Style | Non-Printed |
Includes | Self-Adhesive Strip |
Product Type | Biohazard Disposal Bag |
Bags per Roll/Pack | 100 |
Legend | None |
Closure Type | None |
Autoclavable | Yes |
Standards | ASTM |
Color | Clear |
Sterile/Non-Sterile | Non-Sterile |
Description
Biohazard Disposal Bag, Thickness 1.5 mil, Color Clear, Material Polypropylene, Overall Height 30 in, Product Type Biohazard Disposal Bag, Overall Width 24 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend None, Closure Type None, Bags per Roll/Pack 100, Standards ASTM, Includes Self-Adhesive Strip, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Waterproof Pocket Meter (3563416)
- AMSCOPE White Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount , 76mm Focus Block (SAW)
- VEE GEE Digital Refractometer, nD, Brix, 0.0-90.0% (MDX-102)
- SP SCIENCEWARE Graduated Cylinder, 250mL, Clear (F28694-0000)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- LAB SAFETY SUPPLY Write-On Clear Sampling Bag, PK500 (24J932)
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- WHIRL-PAK Sampling Bag, Clear, 184 oz., 20" L, PK100 (B01447)
- Sp Scienceware Lab Bags