Shop All Biohazard Bags
Sp Scienceware
Biohazard Bag Holder, 8 In. H
Mfr # H13193-1000
Zoro # G4687943
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Capacity 3-3/8 " W X 5" L X 8-1/2" H
- Width 3 in
- Material Epoxy Coated Steel (Wire)
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13193-1000
- Zoro # G4687943
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 3 in |
Height | 8 in |
Length | 5 in |
Details
Color | Orange |
Item | Bench-Top Biohazard Bag Holder |
Capacity | 3-3/8 " W X 5" L X 8-1/2" H |
Material | Epoxy Coated Steel (Wire) |
For Use With | Mfr. No. F13166-0000 |
Accessory Type | Bench-Top Biohazard Bag Holder |
Description
Bench-Top Biohazard Bag Holder, Width 3 in, Height 8 in, Length 5 in, Material Epoxy Coated Steel (Wire), Color Orange, For Use With Mfr. No. F13166-0000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS 2-1/2-Inch Car Nozzle Attachment for 2-1/2-Inch Shop Vacuum Hose (WS25003A)
- ECOSAFE-6400 55 gal Trash Bags, 42 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB4248-8)
- POPLAR WOOD 54" Broom Handle, 15/16 in Dia (0354BW)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Red (10134)
- SP SCIENCEWARE Autoclave Bags, 12x24 in, PK100 (H13185-1224)
- SP SCIENCEWARE Autoclavable Bags, 0.5 gal., Clear, PK100 (H13182-0810)
- SP SCIENCEWARE Autoclav.Biohaz.Bag, 8to10gal, Clear, PK100 (F13161-0009)
- SP SCIENCEWARE Autoclave Bags, 8x12 in, PK100 (H13182-0812)
- SP SCIENCEWARE Poxygrid, Bag Holder (H13188-0000)
- SP SCIENCEWARE Ties, Twist (H13190-0000)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 37x50", 1.5mL, Red, PK150 (F110)
- Sp Scienceware Biohazard Bags