Shop All Biohazard Bags
Sp Scienceware
Biohazard Bag Holder, 21-1/2 In. H
Mfr # F13192-0002
Zoro # G4697551
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Orange
- Width 14 in
- Material Polypropylene (Bottom), Stainless Steel (Wire Frame)
- Height 24 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F13192-0002
- Zoro # G4697551
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 14 in |
Height | 24 in |
Length | 30 in |
Details
Color | Silver/Orange |
Item | Biohazard Bag Holder |
Capacity | 14" W x 14" L x 21-1/2" H |
Material | Polypropylene (Bottom), Stainless Steel (Wire Frame) |
For Use With | Biohazard Bag Size 24 in x 30 in |
Accessory Type | Biohazard Bag Holder |
Description
Biohazard Bag Holder, Width 14 in, Height 24 in, Length 30 in, Material Polypropylene (Bottom), Stainless Steel (Wire Frame), Color Silver/Orange, For Use With Biohazard Bag Size 24 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45813)
- BOUNCE Bounce Dryer Sheets Outdoor Fresh, PK720 (34085)
- LIBMAN COMMERCIAL Tornado Spin Mop System (1283)
- SCREEN MAGIC Silk Plant Magic 32 oz (SPM32TC)
- SP SCIENCEWARE Biohazard Bag Holder, 18-1/2 In. H (F13192-0001)
- SP SCIENCEWARE Autoclave Bags, 8x12 in, PK100 (H13182-0812)
- SP SCIENCEWARE Autoclave Bags, 12x24 in, PK100 (H13185-1224)
- SP SCIENCEWARE Biohazard Bag Holder, 8 In. H (H13193-1000)
- SP SCIENCEWARE Autoclav.Biohaz.Bag, 8to10gal, Clear, PK100 (F13161-0009)
- SP SCIENCEWARE Safe Bag Clips, 1/2 In. W, PK100 (F13190-0100)
- TOUGH GUY Hospital Islation Bag, 45gal, Red, PK200 (31DK92)
- Sp Scienceware Biohazard Bags