Shop All Beakers & Pitchers
Sp Scienceware
Beaker, w/ Handle, Polypropylene, 5L
Mfr # F28994-0000
Zoro # G4070911
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beaker Type Tall Form with Handle
- Labware Capacity - English 1.3 gal
- Labware Capacity - Metric 5 L
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F28994-0000
- Zoro # G4070911
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - English | 6.5 in |
Labware Height - Metric | 272 mm |
Labware Outside Dia. - English | 8.3 in |
Labware Height - English | 10.8 in |
Labware Outside Dia. - Metric | 210 mm |
Labware Inside Dia. - Metric | 165 mm |
Outside Diameter - Metric | 165 mm, 210 mm |
Overall Height - Metric | 272 mm |
Description
Pitcher, Capacity - Metric 5 L, Capacity - English 1.3 gal, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 165 mm, 210 mm, Overall Height - Metric 272 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Chemical Resistant, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, PK 125 (33309-BULK)
- AMSCOPE Spore Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5S)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-4530-S)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- SP SCIENCEWARE Pitcher, 1000mL (F28991-0000)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 125 to 500mL (F18307-0005)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- GLOBE SCIENTIFIC Beaker, 100mL, PMP (TPX) (601543-1)
- Sp Scienceware Labware