Shop All Beakers & Pitchers
Sp Scienceware
Beaker, 1000mL, PK3
Mfr # F26216-0000
Zoro # G0105765
product price: $24.99
/pk 3, $8.33/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.05 qt
- Labware Capacity - Metric 1,000 mL
- Color Translucent
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F26216-0000
- Zoro # G0105765
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Outside Dia. | 5.13" |
Height | 6" |
Labware Outside Dia. - Metric | 127 mm |
Labware Height - Metric | 152.4 mm |
Labware Height - English | 6 in |
Labware Inside Dia. - English | 4 in |
Labware Inside Dia. - Metric | 101.6 mm |
Labware Outside Dia. - English | 5 in |
Description
Graduated Beaker, Beaker Type Low Form, Autoclavable Yes, Special Features Griffin Low Form Beakers are Chemical Resistant, Microwavable, Sterile/Non-Sterile Non-Sterile, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade A, PK6 (6CDN7)
- UNITED SCIENTIFIC Heat Conductometer (CNDM01)
- THERMOSAFE COOLER TRNSPORT NYLON RED 2 IN 12 IN H (455-RED)
- DIGI-SENSE Type K Thermocpl Probe Insul Wire w/Sld (18525-33)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SP SCIENCEWARE Stabilizer Ring, Red, 125 to 500mL (F18307-0005)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- SP SCIENCEWARE Pitcher, 1000mL (F28991-0000)
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 (3601)
- Sp Scienceware Labware