Shop All Lab Bags
Sp Scienceware
Bag, Utility, 12x20 in, PK100
Mfr # H13178-1220
Zoro # G8193771
product price: $80.35
/pk 100, $0.80/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 12 in
- Thickness 4 mil
- Style Reusable/Transparent
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13178-1220
- Zoro # G8193771
- Country of Origin United States
- Category Lab Bags
Dimensions
Length | 20 in |
Width | 12 in |
Overall Width | 12 in |
Overall Length | 20 in |
Details
Item | Utility Bag |
Thickness | 4 mil |
Style | Reusable/Transparent |
Material | Polyethylene |
Standards and Approvals | FDA Approved Material, Latex Free |
Product Type | Utility Bag |
Autoclavable | No |
Capacity - Metric | 15 L |
Capacity - English | 4 gal |
Closure Type | Flat |
Standards | FDA Approved Material |
Color | Clear |
Sterile/Non-Sterile | Non-Sterile |
Description
Utility Bag, Style Reusable/Transparent, Sterile/Non-Sterile Non-Sterile, Capacity - English 4 gal, Capacity - Metric 15 L, Overall Length 20 in, Overall Width 12 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards FDA Approved Material, Closure Type Flat, Product Type Utility Bag, Autoclavable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAJ9)
- COVENTRY Swab, 2 5/8 in L, 1 1/2 in Hand L, PK500 (20050)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- WHIRL-PAK Sampling Bag, Write-On, 13 oz., PK500 (B01490)
- ASSOCIATED BAG Poly Liners, 2mil Thick, Clear, 5x3x12, 100/pk, 100PK (150312)
- Sp Scienceware Lab Bags