Shop All Lab Bags
Sp Scienceware
Bag, 8X12, Poly, 4mil, PK100
Mfr # H13178-0812
Zoro # G7909894
product price: $45.89
/pk 100, $0.46/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 8 in
- Thickness 4 mil
- Material Polyethylene
- Standards and Approvals FDA Approved Material, Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13178-0812
- Zoro # G7909894
- Country of Origin United States
- Category Lab Bags
Dimensions
Length | 12 in |
Width | 8 in |
Overall Width | 8 in |
Overall Length | 12 in |
Details
Item | Utility Bag |
Thickness | 4 mil |
Material | Polyethylene |
Standards and Approvals | FDA Approved Material, Latex Free |
Style | Reusable/Transparent |
Product Type | Utility Bag |
Sterile/Non-Sterile | Non-Sterile |
Color | Clear |
Capacity - English | 1 gal |
Closure Type | Flat |
Capacity - Metric | 4 L |
Standards | FDA Approved Material |
Autoclavable | No |
Description
Utility Bag, Style Reusable/Transparent, Sterile/Non-Sterile Non-Sterile, Capacity - English 1 gal, Capacity - Metric 4 L, Overall Length 12 in, Overall Width 8 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards FDA Approved Material, Closure Type Flat, Product Type Utility Bag, Autoclavable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 500mL (229797)
- VEE GEE Ground Glass Flask Stoppers, Clear, , PK6 (03085)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- Sp Scienceware Lab Bags