Shop All Lab Bags
Sp Scienceware
Bag, 6X12, Poly, 4mil, PK100
Mfr # H13178-0612
Zoro # G8321056
product price: $47.39
/pk 100, $0.47/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 6 in
- Thickness 4 mil
- Standards and Approvals FDA Approved Material, Latex Free
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13178-0612
- Zoro # G8321056
- Country of Origin United States
- Category Lab Bags
Dimensions
Length | 12 in |
Width | 6 in |
Overall Length | 12 in |
Overall Width | 6 in |
Details
Item | Utility Bag |
Thickness | 4 mil |
Standards and Approvals | FDA Approved Material, Latex Free |
Material | Polyethylene |
Style | Reusable/Transparent |
Product Type | Utility Bag |
Capacity - Metric | 2.25 L |
Capacity - English | 76.8 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Color | Clear |
Closure Type | Flat |
Standards | FDA Approved Material |
Autoclavable | No |
Description
Utility Bag, Style Reusable/Transparent, Sterile/Non-Sterile Non-Sterile, Capacity - English 76.8 fl oz, Capacity - Metric 2.25 L, Overall Length 12 in, Overall Width 6 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards FDA Approved Material, Closure Type Flat, Product Type Utility Bag, Autoclavable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- AMSCOPE Microscope Operation and Maintenance Kit - Immersion Oil & Cleaning Package (MLAB-CLS-CKI-KIM)
- BARNSTEAD Classic Electric Still, Stand, 2 gal./H (A1013-B-61)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- WHIRL-PAK Sampling Bag, Clear, 36 oz., 15" L, PK500 (B00994)
- WHIRL-PAK Sampling Bag, Clear, 184 oz., 20" L, PK100 (B01447)
- Sp Scienceware Lab Bags