Shop All Lab Bags
Sp Scienceware
Bag, 12X18, Poly, 4mil, PK100
Mfr # H13178-1218
Zoro # G8126334
product price: $72.45
/pk 100, $0.72/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 12 in
- Thickness 4 mil
- Material Polyethylene
- Standards and Approvals FDA Approved Material, Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13178-1218
- Zoro # G8126334
- Country of Origin United States
- Category Lab Bags
Dimensions
Length | 18 in |
Width | 12 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Item | Utility Bag |
Thickness | 4 mil |
Material | Polyethylene |
Standards and Approvals | FDA Approved Material, Latex Free |
Style | Reusable/Transparent |
Product Type | Utility Bag |
Capacity - English | 3.5 gal |
Standards | FDA Approved Material |
Closure Type | Flat |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 13.5 L |
Color | Clear |
Autoclavable | No |
Description
Utility Bag, Style Reusable/Transparent, Sterile/Non-Sterile Non-Sterile, Capacity - English 3.5 gal, Capacity - Metric 13.5 L, Overall Length 18 in, Overall Width 12 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards FDA Approved Material, Closure Type Flat, Product Type Utility Bag, Autoclavable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- VIVIDIA Dental Camera, 60x, 2M, 1080P, USB/HDMI, TV monitor Android PC Mac (T 12)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- ELKAY PLASTICS CO Tamper Evident Transport Bags, 8inW x 10inL, 2 Mil, Clear, 1000/Pack (TE20F0810T)
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- ASSOCIATED BAG Poly Bags, 4x8, 100/PK (286619C)
- Sp Scienceware Lab Bags