Shop All Lab Bags
Sp Scienceware
Bag, 10X16, Poly, 4mil, PK100
Mfr # H13178-1016
Zoro # G7977252
product price: $62.65
/pk 100, $0.63/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Width 10 in
- Thickness 4 mil
- Standards and Approvals FDA Approved Material, Latex Free
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13178-1016
- Zoro # G7977252
- Country of Origin United States
- Category Lab Bags
Dimensions
Length | 16 in |
Width | 10 in |
Overall Length | 16 in |
Overall Width | 10 in |
Details
Item | Utility Bag |
Thickness | 4 mil |
Standards and Approvals | FDA Approved Material, Latex Free |
Material | Polyethylene |
Product Type | Utility Bag |
Autoclavable | No |
Capacity - English | 2.25 gal |
Standards | FDA Approved Material |
Color | Clear |
Style | Reusable/Transparent |
Sterile/Non-Sterile | Non-Sterile |
Closure Type | Flat |
Capacity - Metric | 8.25 L |
Description
Utility Bag, Style Reusable/Transparent, Sterile/Non-Sterile Non-Sterile, Capacity - English 2.25 gal, Capacity - Metric 8.25 L, Overall Length 16 in, Overall Width 10 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards FDA Approved Material, Closure Type Flat, Product Type Utility Bag, Autoclavable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, Clear, PK1000 (1505)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- ASSOCIATED BAG Autoclave Bags, 30"x34", 2mil, 100/pk, 100PK (248255)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., PK500 (B01020)
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- Sp Scienceware Lab Bags