Shop All Lab Bags
Sp Scienceware
Autoclave Bags, 24x30 in, PK100
Mfr # H13185-2430
Zoro # G8458405
product price: $305.99
/pk 100, $3.06/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Width 24 in
- Thickness 2 mil
- Style Transparent Autoclave
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13185-2430
- Zoro # G8458405
- Country of Origin United States
- Category Lab Bags
Dimensions
Length | 30 in |
Width | 24 in |
Overall Height | 30 in |
Overall Width | 24 in |
Details
Item | Autoclavable Bag |
Thickness | 2 mil |
Style | Transparent Autoclave |
Material | Polypropylene |
Product Type | High Temperature Bag |
Sterile/Non-Sterile | Non-Sterile |
Legend | None |
Bags per Roll/Pack | 100 |
Autoclavable | Yes |
Color | Clear |
Closure Type | None |
Description
Autoclavable Bag, Thickness 2 mil, Color Clear, Material Polypropylene, Overall Height 30 in, Product Type High Temperature Bag, Overall Width 24 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend None, Closure Type None, Bags per Roll/Pack 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Delta 1-1/2 in. W Carbon Steel Single-Edge Razor Scraper (13050)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0416413)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1A-UVT)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- CYTIVA WHATMAN Storage Bag, Plastic, PK100 (10548232)
- LAB SAFETY SUPPLY Write-On Clear Sampling Bag, PK500 (24J932)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- Sp Scienceware Lab Bags